Motion
DWMT86391B

DEWALT
DWMT86391B

Non-Impact Socket - 1/4 in Socket Size, Hex Bit, Standard Type
Mi Item #13103806
MFR #DWMT86391B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86391B

Non-Impact Socket - 1/4 in Socket Size, Hex Bit, Standard Type
Mi Item #13103806
MFR #DWMT86391B

Mfr description
DWMT86391B DWMT 3/8IN HEX BIT SKT 1/4IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Socket Size
    1/4 in

Details

  • Socket Points
    Hex Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)