Motion
DWMT87144B

DEWALT
DWMT87144B

Non-Impact Socket - 3/8 in Drive Size, T3 Socket Size, Star Bit, Standard Type
MI ITEM #13103825
MFR #DWMT87144B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT87144B

Non-Impact Socket - 3/8 in Drive Size, T3 Socket Size, Star Bit, Standard Type
MI ITEM #13103825
MFR #DWMT87144B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWMT87144B DWMT 3/8IN DR STAR BIT SKT T3

Specifications

  • Drive Size
    3/8 in
  • Socket Points
    Star Bit
  • Socket Size
    T3
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought