1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWMT88936B
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Deep Type
MI ITEM #
13103836
MFR #
DWMT88936B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
DEWALT DWMT88936B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWMT88936B
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Deep Type
MI ITEM #
13103836
MFR #
DWMT88936B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
1/4 in
Socket Size
5 mm
Details
Socket Points
6 PT
Socket Type
Deep
Overview
Mfr description
DWMT88936B DWMT 1/4 DP 6PT SKT 5MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought