Motion
DWMT88949B

DEWALT
DWMT88949B

Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type
MI ITEM #13103840
MFR #DWMT88949B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88949B

Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type
MI ITEM #13103840
MFR #DWMT88949B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWMT88949B DWMT 1/2 DR 6PT DP SKT 3/4

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    3/4 in
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text