Motion
DWMT88964B

DEWALT
DWMT88964B

Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 6 PT, Deep Type
MI ITEM #13103846
MFR #DWMT88964B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88964B

Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 6 PT, Deep Type
MI ITEM #13103846
MFR #DWMT88964B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWMT88964B DWMT 1/4 DP SKT 6PT 3/16

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    3/16 in
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought