Motion
DWMT88991B

DEWALT
DWMT88991B

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type
Mi Item #13103859
MFR #DWMT88991B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88991B

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type
Mi Item #13103859
MFR #DWMT88991B

Mfr description
DWMT88991B DWMT 3/8 DR 6PT DP SKT 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    3/4 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)