1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWMT93532B
Non-Impact Socket - 1/2 in Drive Size, 17 mm Socket Size, 6 PT, Deep Type
MI ITEM #
13103866
MFR #
DWMT93532B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
DEWALT DWMT93532B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWMT93532B
Non-Impact Socket - 1/2 in Drive Size, 17 mm Socket Size, 6 PT, Deep Type
MI ITEM #
13103866
MFR #
DWMT93532B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
DWMT93532B DWMT 1/2 DR 6PT DP SKT 17MM
Specifications
Drive Size
1/2 in
Socket Size
17 mm
Socket Points
6 PT
Socket Type
Deep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought