Motion
STHT20348
Panel Saw - 15 in Length
MI ITEM #13103951
MFR #STHT20348
Price$19.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panel Saw - 15 in Length
MI ITEM #13103951
MFR #STHT20348

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.82/each

Specifications

Dimensions

  • Blade Length
    15 in
  • Teeth Per Inch
    8

Details

  • Handle Color
    Black/Yellow
  • Number Of Pieces
    1
  • Product Types
    Panel Saw

Overview

Mfr description
STHT20348 TRADECUT 15" PANEL SAW
  • Triple ground teeth cut on the push and pull strokes for fast, efficient cutting
  • Induction hardened blade for long-lasting sharpness
  • Ergonomic bi-material grip for a comfortable slip resistant hold
  • Contoured slip-resistant index finger grip for cut alignment
  • 6.5 in Handle Length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought