Motion
016-0486-002
Hydraulic Geroler Spool Valve Motor - XLH Series, 2.28 in³/r, 37.3 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #13104411
MFR #016-0486-002
Price$623.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - XLH Series, 2.28 in³/r, 37.3 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #13104411
MFR #016-0486-002

Mfr description
016-0486-002 XLH SERIES, SPOOL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.08/each

Specifications

Dimensions

  • Overall Height
    3.7000 in, 93.98 mm
  • Overall Length
    6.5900 in, 167.39 mm
  • Overall Width
    5.1200 in, 130.05 mm

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Actual Port Type
    SAE O-Ring
  • Displacement
    37.3 cm³/r, 2.28 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Sideport - Staggered
  • Seal Type
    NBR
  • Series
    XLH Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)