Motion
MH0059AA02AA0A00000000A0J

CHAR-LYNN (DANFOSS)
MH0059AA02AA0A00000000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 5.9 in³/r, 96 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #13104415
MFR #MH0059AA02AA0A00000000A0J
Price$769.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0059AA02AA0A00000000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 5.9 in³/r, 96 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #13104415
MFR #MH0059AA02AA0A00000000A0J

Mfr description
101-2087-009 H MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.01/each

Specifications

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    SAE O-Ring
  • Displacement
    96 cm³/r, 5.9 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)