Specifications
Dimensions
- Overall Height4.2400 in, 107.70 mm
- Overall Length7.6600 in, 194.56 mm
- Overall Width4.2400 in, 107.70 mm
Details
- Actual Mounting Flange2 bolt flange
- Actual Port TypeRC
- Displacement186 cm³/r, 11.3504 in³/r
- Motor Port TypeRC
- Mounting Type2 Bolt - SAE A
- SeriesS Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)