Specifications
Dimensions
- Motor Port SizeManifold
- Output Shaft Size1-1/4 in
Details
- Displacement5.5300 in³/r
- Motor Port TypeManifold
- Mounting Type2 Bolt - A
- Series2000 - Standard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)