Motion
109-1724-006
4000 - Standard, 9.9000 in³/r Displacement, 1-1/4 in
MI ITEM #13104615
MFR #109-1724-006
Your Price$2,061.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4000 - Standard, 9.9000 in³/r Displacement, 1-1/4 in
MI ITEM #13104615
MFR #109-1724-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,061.79/each(List $2,474.15)

Overview

Mfr description
109-1724-006 4K MOTOR/HP

Specifications

  • Series
    4000 - Standard
  • Displacement
    9.9000 in³/r
  • Motor Port Size
    1-1/16-12 UN-2B
  • Motor Port Type
    SAE O-Ring
  • Output Shaft Size
    1-1/4 in
  • Mounting Type
    4 Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text