Motion
158-4360-001
Hydraulic Geroler Spool Valve Motor - T Series, 4.9 in³/r, 80.3 cm³/r Displacement
Mi Item #13104678
MFR #158-4360-001
Price$1,020.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T Series, 4.9 in³/r, 80.3 cm³/r Displacement
Mi Item #13104678
MFR #158-4360-001

Mfr description
158-4360-001 T- MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,020.65/each

Specifications

Dimensions

  • Overall Height
    5.2700 in, 133.86 mm
  • Overall Length
    6.5300 in, 165.86 mm
  • Overall Width
    3.8700 in, 98.30 mm

Details

  • Displacement
    80.3 cm³/r, 4.9 in³/r
  • Series
    T Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)