Specifications
Dimensions
- Overall Height5.2700 in, 133.86 mm
- Overall Length11.1500 in, 283.21 mm
- Overall Width4.2000 in, 106.68 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Displacement306 cm³/r, 18.9 in³/r
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesT Series