Motion
ETP-ER40

ZERO MAX
ETP-ER40

Keyless Bushing - ETP-EXPRESS Series, 40 mm ID, 48 mm OD
MI ITEM #13108143
MFR #ETP-ER40
List Price$1,633.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER40

Keyless Bushing - ETP-EXPRESS Series, 40 mm ID, 48 mm OD
MI ITEM #13108143
MFR #ETP-ER40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,633.17/each for your price

Overview

Mfr description
ETP-ER40 ETP 40MM ID EXPRESS STAINLESS S

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    10116 lbf
  • Screw Size
    M16
  • Overall Length
    75 mm
  • Series
    ETP-EXPRESS
  • Installation Torque
    15.49 ft-lbs
  • Weight
    1.94 lbs
  • Bore Diameter
    40 mm
  • Bolt Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought