Motion
ETP-T70

ZERO MAX
ETP-T70

Keyless Bushing - ETP-TECHNO Series, 70 mm ID, 90 mm OD
Mi Item #13108144
MFR #ETP-T70
Price$2,249.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T70

Keyless Bushing - ETP-TECHNO Series, 70 mm ID, 90 mm OD
Mi Item #13108144
MFR #ETP-T70

Mfr description
ETP-T70 ETP 70MM ID TECHNO BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,249.67/each

Specifications

Dimensions

  • Bolt Size
    M20
  • Bore Diameter
    70 mm
  • Outside Diameter  
    90 mm
  • Overall Length
    110 mm
  • Screw Size
    M20
  • Weight
    8.05 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Series
    ETP-TECHNO
  • Transmissible Axial Force
    35518 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)