Specifications
Dimensions
- Coupling Outside Diameter25 mm
- Coupling Overall Length30.50 mm
Details
- Bore TypeFinished
- Product TypeComplete Resilient Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)