Specifications
Dimensions
- Bolt Circle Diameter5.0000 in;127 mm
- Coupling Overall Length6.3730 in, 162 mm
- Hub Diameter6.2500 in, 159 mm
- Hub Width3.0000 in;76.20 mm
Details
- Number Of Bolts6
- Product TypeComplete Disc Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)