Motion
H-TLC-500-BD

ZERO MAX
H-TLC-500-BD

H-TLC-500-BD THRU SHAFT MOUNT W/ACT DISC
Mi Item #13108166
MFR #H-TLC-500-BD
Price$505.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
H-TLC-500-BD

H-TLC-500-BD THRU SHAFT MOUNT W/ACT DISC
Mi Item #13108166
MFR #H-TLC-500-BD

Mfr description
H-TLC-500-BD THRU SHAFT MOUNT W/ACT DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.51/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Overall Length
    2.5000 in

Details

  • Product Type
    Disc Coupling Disc Packs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)