Motion
350H2064A
Hex 5/16 Power Bit x 2" - 7/16 Hex Shank
MI ITEM #13108718
MFR #350H2064A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex 5/16 Power Bit x 2" - 7/16 Hex Shank
MI ITEM #13108718
MFR #350H2064A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    5/16"
  • Drive Size
    7/16 in

Details

  • Bit Tip Style
    Hex
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854020424
  • Material
    S2 Modified Steel

Overview

Mfr description
350H2064A HEX 5/16 POWER BIT X 2" -
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought