Motion
37163-DT
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 12 PT, Standard Type, Black Oxide Finish
MI ITEM #13108741
MFR #37163-DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 12 PT, Standard Type, Black Oxide Finish
MI ITEM #13108741
MFR #37163-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37163-DT 1/2 SQ DR 7/16 12PT IMPACT
  • Made from high grade alloy steel.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    1/2 in
  • Color Finish
    Black
  • Socket Size
    7/16 in
  • Material
    4140 Steel
  • Socket Points
    12 PT
  • Overall Length
    3.2000 in
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854020257
  • UPC_NO
    843854020257
  • Opening Size
    7/16 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text