Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
375ADP38 3/8 X 7/16 HEX ADAPTER X 3" PIN

3/8 x 7/16 Hex Adapter x 3" Pin
MI ITEM #13108747
MFR #375ADP38 3/8 X 7/16 HEX ADAPTER X 3" PIN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
375ADP38 3/8 X 7/16 HEX ADAPTER X 3" PIN
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Pin lock type provides extra security and safety.

Specifications

  • Drive Size
    7/16 in
  • Finish Coating
    Gunmetal Grey
  • Opening Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought