Motion
390H050A
Hex 5mm Power Bit x 3-1/2" - 7/16 Hex Shank
Mi Item #13108749
MFR #390H050A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex 5mm Power Bit x 3-1/2" - 7/16 Hex Shank
Mi Item #13108749
MFR #390H050A

Mfr description
390H050A HEX 5MM BIT X 3-1/2" - 7/16
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    5mm
  • Drive Size
    7/16 in

Details

  • Bit Tip Style
    Hex
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854015765
  • Material
    S2 Modified Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)