Specifications
Dimensions
- Bit Tip Size#2
- Drive Size7/16 in
Details
- Bit Tip StylePhillips
- ColorGunmetal Grey
- Finish CoatingGunmetal Grey
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number843854008774
- MaterialS2 Modified Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)