Motion
390P4A
Phillips #4 Power Bit x 3-1/2" - 7/16 Hex Shank
MI ITEM #13108762
MFR #390P4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips #4 Power Bit x 3-1/2" - 7/16 Hex Shank
MI ITEM #13108762
MFR #390P4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
390P4A PHILLIPS 4 BIT X 3-1/2", 7/16
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips
  • Bit Tip Size
    #4
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854008798
  • Drive Size
    7/16 in
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought