Motion
83230P2X
Phillips #2 8-32 Threaded Bit x 1-3/16" Extra Hard
MI ITEM #13108784
MFR #83230P2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips #2 8-32 Threaded Bit x 1-3/16" Extra Hard
MI ITEM #13108784
MFR #83230P2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83230P2X PHILLIPS 2 8-32 BIT X 1-3/16"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips
  • Bit Tip Size
    #2
  • Material
    S2 Modified Steel
  • Finish Coating
    Manganese Phosphate
  • Manufacturer Upc Number
    843854007685
  • Drive Size
    11902
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text