Overview
Mfr description
BR90 1/4 MAG BIT RATCHET X 3-1/2"
- Compact industrial strength bit ratchet.
- Reversible 72 teeth ratchet.
Specifications
- Drive Size1/4 in
- Number of Gear Teeth72
- MaterialSteel
- Drive StyleFemale Hex
- Finish CoatingPolished Chrome
- Set or IndividualIndividual
- Length3-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data