Motion
LT10L
TORX 10 L-Key (Long)
MI ITEM #13108895
MFR #LT10L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX 10 L-Key (Long)
MI ITEM #13108895
MFR #LT10L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LT10L TORX 10 L-KEY (LONG)
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • 2 drive ends for versatility.

Specifications

  • Torx Size
    10
  • Drive Style
    Torx
  • Material
    S2 Modified Steel
  • Finish Coating
    Manganese Phosphate
  • Length
    3.40 in
  • Manufacturer Upc Number
    843854016373
  • Weight
    0.01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought