Motion
LT20S
TORX 20 L-Key (Short)
MI ITEM #13108900
MFR #LT20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX 20 L-Key (Short)
MI ITEM #13108900
MFR #LT20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LT20S TORX 20 L-KEY (SHORT)
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • 2 drive ends for versatility.

Specifications

  • Torx Size
    20
  • Drive Style
    Torx
  • Material
    S2 Modified Steel
  • Finish Coating
    Manganese Phosphate
  • Length
    2.35 in
  • Manufacturer Upc Number
    843854005841
  • Weight
    0.016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought