1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Vega Industries
LT25S
TORX 25 L-Key (Short)
MI ITEM #
13108902
MFR #
LT25S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Vega Industries LT25S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vega Industries
LT25S
TORX 25 L-Key (Short)
MI ITEM #
13108902
MFR #
LT25S
Mfr description
LT25S TORX 25 L-KEY (SHORT)
Made from S2 modified shock resistant steel for professional performance and durability.
Proprietary precision CNC machined tips for excellent fit in fastener recess.
2 drive ends for versatility.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
2.50 in
Torx Size
25
Weight
0.026
Details
Drive Style
Torx
Finish Coating
Manganese Phosphate
Manufacturer Upc Number
843854005858
Material
S2 Modified Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items