Motion
LT55S
TORX 55 L-Key (Short)
MI ITEM #13108914
MFR #LT55S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX 55 L-Key (Short)
MI ITEM #13108914
MFR #LT55S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LT55S TORX 55 L-KEY (SHORT)
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • 2 drive ends for versatility.

Specifications

  • Torx Size
    55
  • Drive Style
    Torx
  • Material
    S2 Modified Steel
  • Finish Coating
    Manganese Phosphate
  • Length
    4.75 in
  • Manufacturer Upc Number
    843854010593
  • Weight
    0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought