Motion
LTB0808 BALL-END HEX 8MM T-HANDLE X 8"

Vega Industries
LTB0808 BALL-END HEX 8MM T-HANDLE X 8"

Hex & Ball-End Hex 8mm T-Handle x 8"
MI ITEM #13108921
MFR #LTB0808 BALL-END HEX 8MM T-HANDLE X 8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
LTB0808 BALL-END HEX 8MM T-HANDLE X 8"

Hex & Ball-End Hex 8mm T-Handle x 8"
MI ITEM #13108921
MFR #LTB0808 BALL-END HEX 8MM T-HANDLE X 8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LTB0808 BALL-END HEX 8MM T-HANDLE X 8"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Dual composition ergonomic handle.

Specifications

  • Ball End
    Ball End
  • Accessory Type
    T-Handles
  • Bit Tip Size
    8mm
  • Bit Tip Style
    Hex & Ball-End Hex
  • Length
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought