Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
LTB7644 BALL-END HEX 7/64 T-HANDLE X 4"

Hex & Ball-End Hex 7/64 T-Handle x 4"
MI ITEM #13108931
MFR #LTB7644 BALL-END HEX 7/64 T-HANDLE X 4"

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LTB7644 BALL-END HEX 7/64 T-HANDLE X 4"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Dual composition ergonomic handle.

Specifications

  • Ball End
    Ball End
  • Accessory Type
    T-Handles
  • Bit Tip Size
    7/64"
  • Bit Tip Style
    Hex & Ball-End Hex
  • Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought