1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Vega Industries
LTH0304 HEX 3MM T-HANDLE X 4"
Hex 3mm T-Handle x 4"
Mi Item #
13108935
MFR #
LTH0304 HEX 3MM T-HANDLE X 4"
Price
$7.16
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Vega Industries LTH0304 HEX 3MM T-HANDLE X 4"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vega Industries
LTH0304 HEX 3MM T-HANDLE X 4"
Hex 3mm T-Handle x 4"
Mi Item #
13108935
MFR #
LTH0304 HEX 3MM T-HANDLE X 4"
Mfr description
LTH0304 HEX 3MM T-HANDLE X 4"
Made from S2 modified shock resistant steel for professional performance and durability.
Dual composition ergonomic handle.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.16
/each
Add to Cart
Specifications
Dimensions
Bit Tip Size
3mm
Length
4 in
Details
Accessory Type
T-Handles
Bit Tip Style
Hex
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items