Motion
LTH3324 HEX 3/32 T-HANDLE X 4"

Vega Industries
LTH3324 HEX 3/32 T-HANDLE X 4"

Hex 3/32 T-Handle x 4"
MI ITEM #13108944
MFR #LTH3324 HEX 3/32 T-HANDLE X 4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
LTH3324 HEX 3/32 T-HANDLE X 4"

Hex 3/32 T-Handle x 4"
MI ITEM #13108944
MFR #LTH3324 HEX 3/32 T-HANDLE X 4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LTH3324 HEX 3/32 T-HANDLE X 4"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Dual composition ergonomic handle.

Specifications

  • Accessory Type
    T-Handles
  • Bit Tip Size
    3/32"
  • Bit Tip Style
    Hex
  • Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text