Overview
Mfr description
M10142 1/4 SQ DR 1/4 MAG IMPACT SOCKET
- Made from S2 modified shock resistant steel for professional performance and durability.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size1/4 in
- Color FinishBlack
- Socket Size1/4 in
- MaterialS2 Modified Steel
- Socket Points6 PT
- Overall Length2.0000 in
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854016892
- UPC_NO843854016892
- Opening Size1/4 in
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data