Overview
Mfr description
M11301 1/4 SQ DR 13MM MAG IMPACT
- Made from S2 modified shock resistant steel for professional performance and durability.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size1/4 in
- Color FinishBlack
- Socket Size13 mm
- MaterialS2 Modified Steel
- Socket Points6 PT
- Overall Length0.9844 in
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854014508
- UPC_NO843854014508
- Opening Size13 mm
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data