Motion
MS11001
Impact Socket - 10 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #13109065
MFR #MS11001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 10 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #13109065
MFR #MS11001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MS11001 1/4 SQ DR 10MM MAG IMPACT
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    1/4 in
  • Color Finish
    Black
  • Socket Size
    10 mm
  • Material
    S2 Modified Steel
  • Socket Points
    6 PT
  • Overall Length
    0.9844 in
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854017035
  • UPC_NO
    843854017035
  • Opening Size
    10 mm
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought