Motion
MSP25162-T

Vega Industries
MSP25162-T

Impact Socket - 5/16 in Socket Size, 3/8 in Drive, 6 PT, Long Type, Black Oxide Finish
MI ITEM #13109119
MFR #MSP25162-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
MSP25162-T

Impact Socket - 5/16 in Socket Size, 3/8 in Drive, 6 PT, Long Type, Black Oxide Finish
MI ITEM #13109119
MFR #MSP25162-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSP25162-T 3/8 SQ DR 5/16 MAG IMPACT
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    3/8 in
  • Color Finish
    Black
  • Socket Size
    5/16 in
  • Material
    S2 Modified Steel
  • Socket Points
    6 PT
  • Overall Length
    2.0000 in
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854017530
  • UPC_NO
    843854017530
  • Opening Size
    5/16 in
  • Socket Type
    Long

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought