Motion
P1100MN516S IMPACTECH 5/16 MAG

Vega Industries
P1100MN516S IMPACTECH 5/16 MAG

Impactech 5/16 Mag Nutsetter x 4"
MI ITEM #13109124
MFR #P1100MN516S IMPACTECH 5/16 MAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
P1100MN516S IMPACTECH 5/16 MAG

Impactech 5/16 Mag Nutsetter x 4"
MI ITEM #13109124
MFR #P1100MN516S IMPACTECH 5/16 MAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P1100MN516S IMPACTECH 5/16 MAG
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined 􀆟ps for excellent fit in fastener recess

Specifications

  • Finish Coating
    Gunmetal Bronze
  • Manufacturer Upc Number
    843854025030
  • Material
    S2 Modified Steel
  • Tip Configuration
    Female Hex
  • Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text