Motion
P1150T20A
Impactech TORX 20 Power Bit x 6"
MI ITEM #13109143
MFR #P1150T20A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impactech TORX 20 Power Bit x 6"
MI ITEM #13109143
MFR #P1150T20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P1150T20A IMPACTECH TORX 20 POWER BIT X
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    TORX
  • Bit Tip Size
    20
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Bronze
  • Manufacturer Upc Number
    843854025122
  • Drive Size
    1/4 in
  • Color
    Gunmetal Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought