Motion
P125P2A-C5

Vega Industries
P125P2A-C5

Impactech Phillips #2 Insert Bit x 1" - Carded
MI ITEM #13109164
MFR #P125P2A-C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
P125P2A-C5

Impactech Phillips #2 Insert Bit x 1" - Carded
MI ITEM #13109164
MFR #P125P2A-C5

Mfr description
P125P2A-C5 IMPACTECH PHILLIPS 2 BIT X
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Patented spiral torsion zone absorbs impact and extends bit life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    #2
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    Phillips
  • Color
    Gunmetal Bronze
  • Finish Coating
    Gunmetal Bronze
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854020509
  • Material
    S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)