Motion
P150H1464A

Vega Industries
P150H1464A

Impactech Hex 7/32 Insert Bit x 2"
MI ITEM #13109191
MFR #P150H1464A
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
P150H1464A

Impactech Hex 7/32 Insert Bit x 2"
MI ITEM #13109191
MFR #P150H1464A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
P150H1464A IMPACTECH HEX 7/32 INSERT
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Hex
  • Bit Tip Size
    7/32"
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Bronze
  • Manufacturer Upc Number
    843854025221
  • Drive Size
    1/4 in
  • Color
    Gunmetal Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text