Specifications
Dimensions
- Bit Tip Size10, 15, 20(2), 25(2), 27, 30(2), 40
- Drive Size1/4 in
Details
- Bit Tip StyleTORX
- ColorGunmetal Bronze
- Finish CoatingGunmetal Bronze
- Individual Bit Or Bit SetBit Set
- Manufacturer Upc Number843854024897
- MaterialS2 Modified Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)