Overview
Mfr description
P165MN516 IMPACTECH 5/16 MAG NUTSETTER
- Made from S2 modified shock resistant steel for professional performance and durability.
- High strength industrial magnet.
- Patented spiral torsion zone absorbs impact and extends bit life.
Specifications
- Finish CoatingGunmetal Bronze
- Manufacturer Upc Number843854021438
- MaterialS2 Modified Steel
- Tip ConfigurationFemale Hex
- Length2-9/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data