Specifications
Dimensions
- Bit Tip Size1/4"
- Drive Size1/4 in
Details
- Bit Tip StyleFemale Hex
- ColorGunmetal Bronze
- Finish CoatingGunmetal Bronze
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number843854021391
- MaterialS2 + Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)