Motion
P175MH1QD2

Vega Industries
P175MH1QD2

Impactech QR Mag Bit Holder x 3"
MI ITEM #13109249
MFR #P175MH1QD2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
P175MH1QD2

Impactech QR Mag Bit Holder x 3"
MI ITEM #13109249
MFR #P175MH1QD2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P175MH1QD2 IMPACTECH QR MAG BIT HOLDER
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • High strength industrial magnet.
  • Patented spiral torsion zone absorbs impact and extends bit life.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Female Hex
  • Bit Tip Size
    1/4"
  • Material
    S2 + Stainless Steel
  • Finish Coating
    Gunmetal Bronze
  • Manufacturer Upc Number
    843854021414
  • Drive Size
    1/4 in
  • Color
    Gunmetal Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text