Specifications
Dimensions
- Bit Tip Size#3
- Drive Size1/4 in
Details
- Bit Tip StylePhillips
- ColorGunmetal Bronze
- Finish CoatingGunmetal Bronze
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number843854021063
- MaterialS2 Modified Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)