Overview
Mfr description
P190T10A IMPACTECH TORX 10 POWER BIT X
- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleTORX
- Bit Tip Size10
- MaterialS2 Modified Steel
- Finish CoatingGunmetal Bronze
- Manufacturer Upc Number843854025245
- Drive Size1/4 in
- ColorGunmetal Bronze
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data